Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Breath Guard, 4-Pan Size, For Double Service, Buffet Style

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Breath Guard, 4-Pan Size, For Double Service, Buffet Style

Item #: WBB460249

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 739.00
Product Information
Customer Review
Product Q&A
Breath Guard, 4-Pan size, countertop installation, for double service, buffet style, with fixed plexiglass shield, for Triumph unit.

Product Specifications

    • DESCRIPTIONAdvance Tabco TBS-4 Buffet Shelf with Sneeze Guard for 4 Well Food Tables
    • HEIGHT INCHES19-1/4
    • WIDTH INCHES35
    • DEPTH INCHES10-3/16
    • SERIESTriumph
    • PACKAGE QUANTITY1
    • BRANDSupreme Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed