Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dish Shelf, 47.125" Long

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Dish Shelf, 47.125" Long

Item #: WBB460698

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Dish Shelf, 47.125" long, add-on, requires cutting board 10" wide.

Product Specifications

    • DESCRIPTIONDish Shelf & Brackets
    • WIDTH INCHES46-13/16
    • SERIESTriumph
    • DEPTH INCHES10
    • PACKAGE QUANTITY1
    • BRANDSupreme Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed