Take 15% off your entire order!

Offer applied at checkout

Cambro HBR414119 - Camrack  Base Rack  4-1/4" Inside Stack Height Sherwood Green - Pkg Qty 5

Cambro HBR414119 - Camrack Base Rack 4-1/4" Inside Stack Height Sherwood Green - Pkg Qty 5

Item #: WBB457345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.00 ea.

Price: $100.00 / Pkg of 5

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro HBR414119 - Camrack Base Rack 4-1/4" Inside Stack Height Sherwood Green

Camrack ® Base Rack, with extender, half size, 19-3/4" x 9-7/8", 4-1/4" inside stack height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES10-1/4
  • DEPTH INCHES27-1/2
  • HEIGHT INCHES27-1/2
  • COLORSherwood Green
  • SIZEHalf
  • CONSTRUCTIONPolypropylene
  • EXTENDERS1
  • APPROVALS OR CERTIFICATIONSNSF
  • INSIDE STACK HEIGHT4-1/4"
  • LENGTH INCHES20.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro BR258119 - Camrack Base Rack Full Size 4" Inside Stack Height Sherwood Green NSF - Pkg Qty 6

Item #: B457529

Not Yet Rated

Usually ships in 2 to 5 days

$111.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro HBR414119 - Camrack  Base Rack  4-1/4" Inside Stack Height Sherwood Green - Pkg Qty 5

Cambro HBR414119 - Camrack Base Rack 4-1/4" Inside Stack Height Sherwood Green - Pkg Qty 5

Item #: WBB457345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant