Take 15% off your entire order!

Offer applied at checkout

Cambro HBR578186 - Camrack  Base Rack  5-7/8" Inside Stack Height Navy Blue - Pkg Qty 4

Cambro HBR578186 - Camrack Base Rack 5-7/8" Inside Stack Height Navy Blue - Pkg Qty 4

Item #: WBB457592

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $103.80 / Pkg of 4

Save $5.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro HBR578186 - Camrack Base Rack 5-7/8" Inside Stack Height Navy Blue

Camrack ® Base Rack, with 2 extenders, half size, 19-3/4" x 9-7/8", 5-7/8" inside stack height, navy blue, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES14-11/16
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES20-1/4
  • COLORNavy Blue
  • SIZEHalf
  • CONSTRUCTIONPolypropylene
  • EXTENDERS2
  • APPROVALS OR CERTIFICATIONSNSF
  • INSIDE STACK HEIGHT5-7/8"
  • LENGTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro BR414186 - Camrack Base Rack 4-1/4" Inside Stack Height Navy Blue NSF - Pkg Qty 5

Item #: B457728

Not Yet Rated

Usually ships in 2 to 5 days

$134.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro HBR578186 - Camrack  Base Rack  5-7/8" Inside Stack Height Navy Blue - Pkg Qty 4

Cambro HBR578186 - Camrack Base Rack 5-7/8" Inside Stack Height Navy Blue - Pkg Qty 4

Item #: WBB457592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant