Take 15% off your entire order!

Offer applied at checkout

Cambro 16S534163 - Camrack  Glass Rack 16 Compartments 6-1/8" Max. Height Red NSF - Pkg Qty 4

Cambro 16S534163 - Camrack Glass Rack 16 Compartments 6-1/8" Max. Height Red NSF - Pkg Qty 4

Item #: WBB457422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $159.80 / Pkg of 4

Save $7.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 16S534163 - Camrack Glass Rack 16 Compartments 6-1/8" Max. Height Red NSF

Camrack ® Glass Rack, with 2 extenders, full size, 16 compartments, 4-3/8" max. dia., 6-1/8" max. height, red, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/8
  • DEPTH INCHES28-3/16
  • HEIGHT INCHES28-3/16
  • COLORRed
  • SIZEFull
  • MAX DIAMETER4-3/8
  • MAX GLASS HEIGHT INCHES6-1/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS2
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS16
  • LENGTH INCHES20.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 16S534416 - Camrack Glass Rack 16 Compartments 6-1/8" Max. Height Cranberry NSF - Pkg Qty 4

Item #: B457576

Not Yet Rated

Usually ships in 2 to 5 days

$159.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 16S534163 - Camrack  Glass Rack 16 Compartments 6-1/8" Max. Height Red NSF - Pkg Qty 4

Cambro 16S534163 - Camrack Glass Rack 16 Compartments 6-1/8" Max. Height Red NSF - Pkg Qty 4

Item #: WBB457422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant