
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 16S638186 - Camrack Glass Rack 16 Compartments 6-7/8" Max. Height Navy Blue NSF
Camrack ® Glass Rack, with 3 extenders, full size, 16 compartments, 4-3/8" max. dia., 6-7/8" max. height, navy blue, NSF
Camrack ® Glass Rack, with 3 extenders, full size, 16 compartments, 4-3/8" max. dia., 6-7/8" max. height, navy blue, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/4
- HEIGHT INCHES20-1/4
- COLORNavy Blue
- SIZEFull
- MAX DIAMETER4-3/8
- MAX GLASS HEIGHT INCHES6-7/8
- CONSTRUCTIONPolypropylene
- EXTENDERS3
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS16
- LENGTH INCHES26.5
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cambro 10HS638186 - Camrack Glass Rack 10 Compartments 6-7/8" Max. Height Navy Blue NSF - Pkg Qty 3
Item #: B458004
Not Yet Rated
Usually ships in 2 to 5 days
$110.85

Cambro 16S638186 - Camrack Glass Rack 16 Compartments 6-7/8" Max. Height Navy Blue NSF - Pkg Qty 3
$44.95
- Product Information
- Customer Review
- Product Q&A