Take 15% off your entire order!

Offer applied at checkout

Cambro 16S900151 - Camrack  Glass Rack 16 Compartments 9-3/8" Max. Height Soft Gray NSF - Pkg Qty 2

Cambro 16S900151 - Camrack Glass Rack 16 Compartments 9-3/8" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: WBB458029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.95 ea.

Price: $109.90 / Pkg of 2

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 16S900151 - Camrack Glass Rack 16 Compartments 9-3/8" Max. Height Soft Gray NSF

Camrack ® Glass Rack, with 4 extenders, full size, 16 compartments, 4-3/8" max. dia., 9-3/8" max. height, soft gray, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/8
  • DEPTH INCHES21-3/16
  • HEIGHT INCHES21-3/16
  • COLORSoft Gray
  • SIZEFull
  • MAX DIAMETER4-3/8
  • MAX GLASS HEIGHT INCHES9-3/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS4
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS16
  • LENGTH INCHES20.12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 16S1114151 - Camrack Glass Rack 16 Compartments 11-3/4" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: B457563

Not Yet Rated

Usually ships in 2 to 5 days

$143.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 16S900151 - Camrack  Glass Rack 16 Compartments 9-3/8" Max. Height Soft Gray NSF - Pkg Qty 2

Cambro 16S900151 - Camrack Glass Rack 16 Compartments 9-3/8" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: WBB458029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant