Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 17HS958119 - Camrack  Glass Rack 17 Compartments 10-1/8" Max. Height Sherwood Green - Pkg Qty 2
See all 30 items in product family

Cambro 17HS958119 - Camrack Glass Rack 17 Compartments 10-1/8" Max. Height Sherwood Green - Pkg Qty 2

Item #: WBB457785

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 2

Price: $105.90
Product Information
Customer Review
Product Q&A
Cambro 17HS958119 - Camrack Glass Rack 17 Compartments 10-1/8" Max. Height Sherwood Green

Camrack ® Glass Rack, with 5 extenders, half size, 10" x 19-3/4" x 12-1/8", 17 compartments, 2-15/16" max. dia., 10-1/8" max. height, Sherwood green, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER17HS958119
    • WIDTH INCHES10
    • HEIGHT INCHES12-1/8
    • COLORSherwood Green
    • SIZEHalf
    • MAX DIAMETER2-15/16
    • MAX GLASS HEIGHT INCHES10-1/8
    • LENGTH INCHES19-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed