Take 15% off your entire order!

Offer applied at checkout

Cambro 17HS1114184 - Camrack  Glass Rack 17 Compartments 11-3/4" Max. Height Beige NSF - Pkg Qty 2

Cambro 17HS1114184 - Camrack Glass Rack 17 Compartments 11-3/4" Max. Height Beige NSF - Pkg Qty 2

Item #: WBB457386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Price: $125.90 / Pkg of 2

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 17HS1114184 - Camrack Glass Rack 17 Compartments 11-3/4" Max. Height Beige NSF

Camrack ® Glass Rack, with 6 extenders, half size, 10" x 19-3/4" x 13-3/4", 17 compartments, 2-15/16" max. dia., 11-3/4" max. height, beige, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER17HS1114184
  • WIDTH INCHES10
  • HEIGHT INCHES13-3/4
  • COLORBeige
  • SIZEHalf
  • MAX DIAMETER2-15/16
  • MAX GLASS HEIGHT INCHES11-3/4
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 36S1114184 - Camrack Glass Rack 36 Compartments 11-3/4" Max. Height Beige NSF - Pkg Qty 2

Item #: B458054

Not Yet Rated

Usually ships in 10 to 13 days

$143.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 17HS1114184 - Camrack  Glass Rack 17 Compartments 11-3/4" Max. Height Beige NSF - Pkg Qty 2

Cambro 17HS1114184 - Camrack Glass Rack 17 Compartments 11-3/4" Max. Height Beige NSF - Pkg Qty 2

Item #: WBB457386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant