Take 15% off your entire order!

Offer applied at checkout

Cambro 17HS638119 - Camrack  Glass Rack 17 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Cambro 17HS638119 - Camrack Glass Rack 17 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Item #: WBB457585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $119.85 / Pkg of 3

Save $5.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 17HS638119 - Camrack Glass Rack 17 Compartments 6-7/8" Max. Height Sherwood Green NSF

Camrack ® Glass Rack, with 3 extenders, half size, 10" x 19-3/4" x 8-7/8", 17 compartments, 2-15/16" max. dia., 6-7/8" max. height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER17HS638119
  • WIDTH INCHES10
  • HEIGHT INCHES8-7/8
  • COLORSherwood Green
  • SIZEHalf
  • MAX DIAMETER2-15/16
  • MAX GLASS HEIGHT INCHES6-7/8
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 17HS638119 - Camrack  Glass Rack 17 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Cambro 17HS638119 - Camrack Glass Rack 17 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Item #: WBB457585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant