
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 25S1114119 - Camrack Glass Rack 25 Compartments 11-3/4" Max. Height Sherwood Green
Camrack ® Glass Rack, with 6 extenders, full size, 25 compartments, 3-1/2" max. dia., 11-3/4" max. height, Sherwood green, NSF
Camrack ® Glass Rack, with 6 extenders, full size, 25 compartments, 3-1/2" max. dia., 11-3/4" max. height, Sherwood green, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/4
- HEIGHT INCHES20-1/4
- COLORSherwood Green
- SIZEFull
- MAX DIAMETER3-1/2
- MAX GLASS HEIGHT INCHES11-3/4
- CONSTRUCTIONPolypropylene
- EXTENDERS6
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS25
- LENGTH INCHES28.5
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B457828
Not Yet Rated
Usually ships in 10 to 13 days
$117.90

Cambro 25S1114119 - Camrack Glass Rack 25 Compartments 11-3/4" Max. Height Sherwood Green - Pkg Qty 2
$71.95
- Product Information
- Customer Review
- Product Q&A