Take 15% off your entire order!

Offer applied at checkout

Cambro 25S318119 - Camrack  Glass Rack 25 Compartments 3-5/8" Max. Height Sherwood Green NSF - Pkg Qty 5

Cambro 25S318119 - Camrack Glass Rack 25 Compartments 3-5/8" Max. Height Sherwood Green NSF - Pkg Qty 5

Item #: WBB457996

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $144.75 / Pkg of 5

Save $7.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 25S318119 - Camrack Glass Rack 25 Compartments 3-5/8" Max. Height Sherwood Green NSF

Camrack ® Glass Rack, with extender, full size, 25 compartments, 3-1/2" max. dia., 3-5/8" max. height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES20-1/4
  • COLORSherwood Green
  • SIZEFull
  • MAX DIAMETER3-1/2
  • MAX GLASS HEIGHT INCHES3-5/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS1
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS25
  • LENGTH INCHES28.31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 25S318119 - Camrack  Glass Rack 25 Compartments 3-5/8" Max. Height Sherwood Green NSF - Pkg Qty 5

Cambro 25S318119 - Camrack Glass Rack 25 Compartments 3-5/8" Max. Height Sherwood Green NSF - Pkg Qty 5

Item #: WBB457996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant