
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 25S434110 - Camrack Glass Rack 25 Compartments 5-1/4" Max. Height Black NSF
Camrack ® Glass Rack, with 2 extenders, full size, 25 compartments, 3-1/2" max. dia., 5-1/4" max. height, black, NSF
Camrack ® Glass Rack, with 2 extenders, full size, 25 compartments, 3-1/2" max. dia., 5-1/4" max. height, black, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/8
- HEIGHT INCHES20-1/8
- COLORBlack
- SIZEFull
- MAX DIAMETER3-1/2
- MAX GLASS HEIGHT INCHES5-1/4
- CONSTRUCTIONPolypropylene
- EXTENDERS2
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS25
- LENGTH INCHES28.25
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cambro 49S434110 - Camrack Glass Rack 49 Compartments 5-1/4" Max. Height, Black, NSF - Pkg Qty 4
Item #: B458025
Not Yet Rated
Usually ships in 2 to 5 days
$159.80

Cambro 25S434110 - Camrack Glass Rack 25 Compartments 5-1/4" Max. Height Black NSF - Pkg Qty 4
$38.95
- Product Information
- Customer Review
- Product Q&A