
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 25S800110 - Camrack Glass Rack 25 Compartments 8-1/2" Max. Height Black NSF
Camrack ® Glass Rack, with 4 extenders, full size, 25 compartments, 3-1/2" max. dia., 8-1/2" max. height, black, NSF
Camrack ® Glass Rack, with 4 extenders, full size, 25 compartments, 3-1/2" max. dia., 8-1/2" max. height, black, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-39/64
- DEPTH INCHES20-39/64
- HEIGHT INCHES20-1/16
- COLORBlack
- SIZEFull
- MAX DIAMETER3-1/2
- MAX GLASS HEIGHT INCHES8-1/2
- CONSTRUCTIONPolypropylene
- EXTENDERS4
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS25
- LENGTH INCHES21.06
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cambro 9S800110 - Camrack Glass Rack 9 Compartments 8-1/2" Max. Height Black NSF - Pkg Qty 2
Item #: B458041
Not Yet Rated
Usually ships in 2 to 5 days
$105.90

Cambro 25S800110 - Camrack Glass Rack 25 Compartments 8-1/2" Max. Height Black NSF - Pkg Qty 2
$52.95
- Product Information
- Customer Review
- Product Q&A