Take 15% off your entire order!

Offer applied at checkout

Cambro 25S800119 - Camrack  Glass Rack 25 Compartments 8-1/2" Max. Height Sherwood Green NSF - Pkg Qty 2

Cambro 25S800119 - Camrack Glass Rack 25 Compartments 8-1/2" Max. Height Sherwood Green NSF - Pkg Qty 2

Item #: WBB457749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.95 ea.

Price: $105.90 / Pkg of 2

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 25S800119 - Camrack Glass Rack 25 Compartments 8-1/2" Max. Height Sherwood Green NSF

Camrack ® Glass Rack, with 4 extenders, full size, 25 compartments, 3-1/2" max. dia., 8-1/2" max. height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-39/64
  • DEPTH INCHES20-39/64
  • HEIGHT INCHES20-1/16
  • COLORSherwood Green
  • SIZEFull
  • MAX DIAMETER3-1/2
  • MAX GLASS HEIGHT INCHES8-1/2
  • CONSTRUCTIONPolypropylene
  • EXTENDERS4
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS25
  • LENGTH INCHES21.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 25S800119 - Camrack  Glass Rack 25 Compartments 8-1/2" Max. Height Sherwood Green NSF - Pkg Qty 2

Cambro 25S800119 - Camrack Glass Rack 25 Compartments 8-1/2" Max. Height Sherwood Green NSF - Pkg Qty 2

Item #: WBB457749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant