Take 15% off your entire order!

Offer applied at checkout

Cambro 36S958151 - Camrack  Glass Rack 36 Compartments 10-1/8" Max. Height Soft Gray NSF - Pkg Qty 2

Cambro 36S958151 - Camrack Glass Rack 36 Compartments 10-1/8" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: WBB457651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.95 ea.

Price: $127.90 / Pkg of 2

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 36S958151 - Camrack Glass Rack 36 Compartments 10-1/8" Max. Height Soft Gray NSF

Camrack ® Glass Rack, with 5 extenders, full size, 36 compartments, 2-7/8" max. dia., 10-1/8" max. height, soft gray, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/8
  • DEPTH INCHES20-39/64
  • HEIGHT INCHES20-1/16
  • COLORSoft Gray
  • SIZEFull
  • MAX DIAMETER2-7/8
  • MAX GLASS HEIGHT INCHES10-1/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS5
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS36
  • LENGTH INCHES23.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 25S958151 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: B457798

Not Yet Rated

Usually ships in 2 to 5 days

$125.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 36S958151 - Camrack  Glass Rack 36 Compartments 10-1/8" Max. Height Soft Gray NSF - Pkg Qty 2

Cambro 36S958151 - Camrack Glass Rack 36 Compartments 10-1/8" Max. Height Soft Gray NSF - Pkg Qty 2

Item #: WBB457651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant