Take 15% off your entire order!

Offer applied at checkout

Cambro 36S638119 - Camrack  Glass Rack 36 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Cambro 36S638119 - Camrack Glass Rack 36 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Item #: WBB457408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.95 ea.

Price: $137.85 / Pkg of 3

Save $6.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 36S638119 - Camrack Glass Rack 36 Compartments 6-7/8" Max. Height Sherwood Green NSF

Camrack ® Glass Rack, with 3 extenders, full size, 36 compartments, 2-7/8" max. dia., 6-7/8" max. height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20
  • DEPTH INCHES20-39/64
  • HEIGHT INCHES20-1/16
  • COLORSherwood Green
  • SIZEFull
  • MAX DIAMETER2-7/8
  • MAX GLASS HEIGHT INCHES6-7/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS3
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS36
  • LENGTH INCHES28.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 36S638119 - Camrack  Glass Rack 36 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Cambro 36S638119 - Camrack Glass Rack 36 Compartments 6-7/8" Max. Height Sherwood Green NSF - Pkg Qty 3

Item #: WBB457408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant