Take 15% off your entire order!

Offer applied at checkout

Cambro 9S318163 - Camrack  Glass Rack 9 Compartments 3-5/8" Max. Height Red NSF - Pkg Qty 5

Cambro 9S318163 - Camrack Glass Rack 9 Compartments 3-5/8" Max. Height Red NSF - Pkg Qty 5

Item #: WBB457630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $144.75 / Pkg of 5

Save $7.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 9S318163 - Camrack Glass Rack 9 Compartments 3-5/8" Max. Height Red NSF

Camrack ® Glass Rack, with extender, full size, 9 compartments, 2-7/16" max. dia., 3-5/8" max. height, red, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER9S318163
  • WIDTH INCHES19-3/4
  • DEPTH INCHES19-3/4
  • HEIGHT INCHES5-1/2
  • COLORRed
  • SIZEFull
  • MAX DIAMETER2-3/4
  • MAX GLASS HEIGHT INCHES3-5/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS1
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 36S318163 - Camrack Glass Rack 36 Compartments 3-5/8" Max. Height Red NSF - Pkg Qty 5

Item #: B458063

Not Yet Rated

Usually ships in 2 to 5 days

$154.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 9S318163 - Camrack  Glass Rack 9 Compartments 3-5/8" Max. Height Red NSF - Pkg Qty 5

Cambro 9S318163 - Camrack Glass Rack 9 Compartments 3-5/8" Max. Height Red NSF - Pkg Qty 5

Item #: WBB457630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant