Take 15% off your entire order!

Offer applied at checkout

Cambro 9S318414 - Camrack  Glass Rack 9 Compartments 2-7/16" Max. Height Teal NSF - Pkg Qty 5

Cambro 9S318414 - Camrack Glass Rack 9 Compartments 2-7/16" Max. Height Teal NSF - Pkg Qty 5

Item #: WBB457635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $144.75 / Pkg of 5

Save $7.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 9S318414 - Camrack Glass Rack 9 Compartments 2-7/16" Max. Height Teal NSF

Camrack ® Glass Rack, with extender, full size, 49 compartments, 2-7/16" max. dia., 3-5/8" max. height, teal, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-3/16
  • DEPTH INCHES20-39/64
  • HEIGHT INCHES20-1/16
  • COLORTeal
  • SIZEFull
  • MAX DIAMETER2-7/16
  • MAX GLASS HEIGHT INCHES3-5/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS1
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS49
  • LENGTH INCHES28.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 9S318186 - Camrack Glass Rack 9 Compartments 2-7/16" Max. Height Navy Blue NSF - Pkg Qty 5

Item #: B457634

Not Yet Rated

Usually ships in 2 to 5 days

$144.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 9S318414 - Camrack  Glass Rack 9 Compartments 2-7/16" Max. Height Teal NSF - Pkg Qty 5

Cambro 9S318414 - Camrack Glass Rack 9 Compartments 2-7/16" Max. Height Teal NSF - Pkg Qty 5

Item #: WBB457635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant