
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 9S434168 - Camrack Glass Rack 9 Compartments 5-1/4" Max. Height Blue
Camrack ® Glass Rack, with 2 extenders, full size, 49 compartments, 2-7/16" max. dia., 5-1/4" max. height, blue, NSF
Camrack ® Glass Rack, with 2 extenders, full size, 49 compartments, 2-7/16" max. dia., 5-1/4" max. height, blue, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20
- HEIGHT INCHES20
- COLORBlue
- SIZEFull
- MAX DIAMETER2-7/16
- MAX GLASS HEIGHT INCHES5-1/4
- CONSTRUCTIONPolypropylene
- EXTENDERS2
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS49
- LENGTH INCHES28.25
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cambro 9S434186 - Camrack Glass Rack 9 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4
Item #: B457836
Not Yet Rated
Usually ships in 2 to 5 days
$155.80

Cambro 9S434168 - Camrack Glass Rack 9 Compartments 5-1/4" Max. Height Blue - Pkg Qty 4
$38.95
- Product Information
- Customer Review
- Product Q&A