Take 15% off your entire order!

Offer applied at checkout

Cambro 49S434119 - Camrack  Glass Rack 49 Compartments 5-1/4" Max. Height, Sherwood Green, - Pkg Qty 4

Cambro 49S434119 - Camrack Glass Rack 49 Compartments 5-1/4" Max. Height, Sherwood Green, - Pkg Qty 4

Item #: WBB457264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $159.80 / Pkg of 4

Save $7.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 49S434119 - Camrack Glass Rack 49 Compartments 5-1/4" Max. Height, Sherwood Green,

Camrack ® Glass Rack, with 2 extenders, full size, 49 compartments, 2-7/16" max. dia., 5-1/4" max. height, Sherwood green, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER49S434119
  • WIDTH INCHES19-3/4
  • DEPTH INCHES19-3/4
  • HEIGHT INCHES7-1/4
  • COLORSherwood Green
  • SIZEFull
  • MAX DIAMETER2-3/4
  • MAX GLASS HEIGHT INCHES5-1/4
  • CONSTRUCTIONPolypropylene
  • EXTENDERS2
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS49
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 49S318119 - Camrack Glass Rack 49 Compartments 3-5/8" Max. Height, Sherwood Green, - Pkg Qty 5

Item #: B457862

Not Yet Rated

Usually ships in 2 to 5 days

$159.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 49S434119 - Camrack  Glass Rack 49 Compartments 5-1/4" Max. Height, Sherwood Green, - Pkg Qty 4

Cambro 49S434119 - Camrack Glass Rack 49 Compartments 5-1/4" Max. Height, Sherwood Green, - Pkg Qty 4

Item #: WBB457264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant