Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 49S638416 - Camrack  Glass Rack 49 Compartments 6-7/8" Max. Height, Cranberry, - Pkg Qty 3
See all 54 items in product family

Cambro 49S638416 - Camrack Glass Rack 49 Compartments 6-7/8" Max. Height, Cranberry, - Pkg Qty 3

Item #: WBB457468

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 3

Price: $134.85
Product Information
Customer Review
Product Q&A
Cambro 49S638416 - Camrack Glass Rack 49 Compartments 6-7/8" Max. Height, Cranberry,

Camrack ® Glass Rack, with 3 extenders, full size, 49 compartments, 2-7/16" max. dia., 6-7/8" max. height, cranberry, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER49S638416
    • WIDTH INCHES19-3/4
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES8-3/4
    • COLORCranberry
    • SIZEFull
    • MAX DIAMETER2-3/4
    • MAX GLASS HEIGHT INCHES6-7/8
    • CONSTRUCTIONPolypropylene
    • MODELB457468
    • EXTENDERS3
    • APPROVALNSF
    • NSFNSF
    • NUMBER OF COMPARTMENTS49

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed