Take 15% off your entire order!

Offer applied at checkout

Cambro 9S638163 - Camrack  Glass Rack 9 Compartments 6-7/8" Max. Height Red NSF - Pkg Qty 3

Cambro 9S638163 - Camrack Glass Rack 9 Compartments 6-7/8" Max. Height Red NSF - Pkg Qty 3

Item #: WBB457833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $134.85 / Pkg of 3

Save $6.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 9S638163 - Camrack Glass Rack 9 Compartments 6-7/8" Max. Height Red NSF

Camrack ® Glass Rack, with 3 extenders, full size, 49 compartments, 2-7/16" max. dia., 6-7/8" max. height, red, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-3/8
  • DEPTH INCHES20
  • HEIGHT INCHES20
  • COLORRed
  • SIZEFull
  • MAX DIAMETER2-7/16
  • MAX GLASS HEIGHT INCHES6-7/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS3
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS49
  • LENGTH INCHES26.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 9S638414 - Camrack Glass Rack 9 Compartments 6-7/8" Max. Height Teal NSF - Pkg Qty 3

Item #: B458045

Not Yet Rated

Usually ships in 2 to 5 days

$134.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 9S638163 - Camrack  Glass Rack 9 Compartments 6-7/8" Max. Height Red NSF - Pkg Qty 3

Cambro 9S638163 - Camrack Glass Rack 9 Compartments 6-7/8" Max. Height Red NSF - Pkg Qty 3

Item #: WBB457833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant