Take 15% off your entire order!

Offer applied at checkout

Cambro 8HS434186 - Camrack  Glass Rack 8 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4

Cambro 8HS434186 - Camrack Glass Rack 8 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4

Item #: WBB458038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $123.80 / Pkg of 4

Save $6.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 8HS434186 - Camrack Glass Rack 8 Compartments 5-1/4" Max. Height Navy Blue NSF

Camrack ® Glass Rack, with 2 extenders, half size, 10" x 19-3/4" x 7-1/4", 8 compartments, 4-1/8" max. dia., 5-1/4" max. height, navy blue, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER8HS434186
  • WIDTH INCHES10
  • HEIGHT INCHES7-1/4
  • COLORNavy Blue
  • SIZEHalf
  • MAX DIAMETER4-1/8
  • MAX GLASS HEIGHT INCHES5-1/4
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 10HS434186 - Camrack Glass Rack 10 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4

Item #: B458011

Not Yet Rated

Usually ships in 2 to 5 days

$123.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 8HS434186 - Camrack  Glass Rack 8 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4

Cambro 8HS434186 - Camrack Glass Rack 8 Compartments 5-1/4" Max. Height Navy Blue NSF - Pkg Qty 4

Item #: WBB458038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant