
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 25S1058151 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Soft Gray
Camrack ® Glass Rack, with 5 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 11" max. height, soft gray, NSF
Camrack ® Glass Rack, with 5 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 11" max. height, soft gray, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/4
- HEIGHT INCHES20-1/4
- COLORSoft Gray
- SIZEFull
- MAX DIAMETER3-1/2
- MAX GLASS HEIGHT INCHES11
- CONSTRUCTIONPolypropylene
- EXTENDERS5
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS25
- LENGTH INCHES24.5
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B457903
Not Yet Rated
Usually ships in 2 to 5 days
$153.90

Cambro 25S1058151 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Soft Gray - Pkg Qty 2
$66.95
- Product Information
- Customer Review
- Product Q&A