
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 25S1214184 - Camrack Glass Rack Low Profile 25 Compartments 12-5/8" Max. Height Beige
Camrack ® Glass Rack, with 6 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 12-5/8" max. height, beige, NSF
Camrack ® Glass Rack, with 6 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 12-5/8" max. height, beige, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/4
- HEIGHT INCHES20-1/4
- COLORBeige
- SIZEFull
- MAX DIAMETER3-1/2
- MAX GLASS HEIGHT INCHES12-5/8
- CONSTRUCTIONPolypropylene
- EXTENDERS6
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS25
- LENGTH INCHES28.5
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B457907
Not Yet Rated
Usually ships in 10 to 13 days
$153.90

Cambro 25S1214184 - Camrack Glass Rack Low Profile 25 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2
$76.95
- Product Information
- Customer Review
- Product Q&A