Take 15% off your entire order!

Offer applied at checkout

Cambro 25S738168 - Camrack Glass Rack Low Profile 25 Compartments 7-3/4" Max. Height Blue NSF - Pkg Qty 3

Cambro 25S738168 - Camrack Glass Rack Low Profile 25 Compartments 7-3/4" Max. Height Blue NSF - Pkg Qty 3

Item #: WBB457303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.95 ea.

Price: $146.85 / Pkg of 3

Save $7.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 25S738168 - Camrack Glass Rack Low Profile 25 Compartments 7-3/4" Max. Height Blue NSF

Camrack ® Glass Rack, with 3 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 7-3/4" max. height, blue, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/8
  • DEPTH INCHES20-1/8
  • HEIGHT INCHES20-1/8
  • COLORBlue
  • SIZEFull
  • MAX DIAMETER3-1/2
  • MAX GLASS HEIGHT INCHES7-3/4
  • CONSTRUCTIONPolypropylene
  • EXTENDERS3
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS25
  • LENGTH INCHES26.31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 25S738168 - Camrack Glass Rack Low Profile 25 Compartments 7-3/4" Max. Height Blue NSF - Pkg Qty 3

Cambro 25S738168 - Camrack Glass Rack Low Profile 25 Compartments 7-3/4" Max. Height Blue NSF - Pkg Qty 3

Item #: WBB457303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant