Take 15% off your entire order!

Offer applied at checkout

Cambro 36S1214184 - Camrack  Glass Rack Low Profile 36 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2

Cambro 36S1214184 - Camrack Glass Rack Low Profile 36 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2

Item #: WBB457866

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.95 ea.

Price: $157.90 / Pkg of 2

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 36S1214184 - Camrack Glass Rack Low Profile 36 Compartments 12-5/8" Max. Height Beige

Camrack ® Glass Rack, with 6 extenders, full size, low profile, 36 compartments, 2-7/8" max. dia., 12-5/8" max. height, beige, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/4
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES20-1/4
  • COLORBeige
  • SIZEFull
  • MAX DIAMETER2-7/8
  • MAX GLASS HEIGHT INCHES12-5/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS6
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS36
  • LENGTH INCHES28.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 25S1214184 - Camrack Glass Rack Low Profile 25 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2

Item #: B457906

Not Yet Rated

Usually ships in 10 to 13 days

$153.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 36S1214184 - Camrack  Glass Rack Low Profile 36 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2

Cambro 36S1214184 - Camrack Glass Rack Low Profile 36 Compartments 12-5/8" Max. Height Beige - Pkg Qty 2

Item #: WBB457866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant