
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 36S434151 - Camrack Glass Rack Low Profile 36 Compartments 5-1/4" Max. Height Soft Gray
Camrack ® Glass Rack, with 2 extenders, full size, low profile, 36 compartments, 2-7/8" max. dia., 5-1/4" max. height, soft gray, NSF
Camrack ® Glass Rack, with 2 extenders, full size, low profile, 36 compartments, 2-7/8" max. dia., 5-1/4" max. height, soft gray, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20
- HEIGHT INCHES20
- COLORSoft Gray
- SIZEFull
- MAX DIAMETER2-7/8
- MAX GLASS HEIGHT INCHES5-1/4
- CONSTRUCTIONPolypropylene
- EXTENDERS2
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS36
- LENGTH INCHES28.25
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B457893
Not Yet Rated
Usually ships in 2 to 5 days
$159.80

Cambro 36S434151 - Camrack Glass Rack Low Profile 36 Compartments 5-1/4" Max. Height Soft Gray - Pkg Qty 4
$39.95
- Product Information
- Customer Review
- Product Q&A