Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 36S534416 - Camrack  Glass Rack Low Profile 36 Compartments 6-1/8" Max. Ht., Cranberry - Pkg Qty 4
See all 107 items in product family

Cambro 36S534416 - Camrack Glass Rack Low Profile 36 Compartments 6-1/8" Max. Ht., Cranberry - Pkg Qty 4

Item #: WBB457718

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 4

Price: $159.80
Product Information
Customer Review
Product Q&A
Cambro 36S534416 - Camrack Glass Rack Low Profile 36 Compartments 6-1/8" Max. Ht., Cranberry

Camrack ® Glass Rack, with 2 extenders, full size, low profile, 36 compartments, 2-7/8" max. dia., 6-1/8" max. height, cranberry, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20
    • DEPTH INCHES20.18
    • HEIGHT INCHES20.18
    • COLORCranberry
    • SIZEFull
    • MAX DIAMETER2-7/8"
    • MAX GLASS HEIGHT INCHES6-1/8"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS2
    • NUMBER OF COMPARTMENTS36
    • LENGTH INCHES28.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed