Take 15% off your entire order!

Offer applied at checkout

Cambro 36S900168 - Camrack  Glass Rack Low Profile 36 Compartments 9-3/8" Max. Height Blue - Pkg Qty 2

Cambro 36S900168 - Camrack Glass Rack Low Profile 36 Compartments 9-3/8" Max. Height Blue - Pkg Qty 2

Item #: WBB457483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.95 ea.

Price: $121.90 / Pkg of 2

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 36S900168 - Camrack Glass Rack Low Profile 36 Compartments 9-3/8" Max. Height Blue

Camrack ® Glass Rack, with extender, full size, low profile, 36 compartments, 2-7/8" max. dia., 9-3/8" max. height, blue, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/4
  • DEPTH INCHES20
  • HEIGHT INCHES20
  • COLORBlue
  • SIZEFull
  • MAX DIAMETER2-7/8
  • MAX GLASS HEIGHT INCHES9-3/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS1
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS36
  • LENGTH INCHES21.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 36S900168 - Camrack  Glass Rack Low Profile 36 Compartments 9-3/8" Max. Height Blue - Pkg Qty 2

Cambro 36S900168 - Camrack Glass Rack Low Profile 36 Compartments 9-3/8" Max. Height Blue - Pkg Qty 2

Item #: WBB457483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant