discount codeFree shipping over 300

Applied at checkout

Carlisle RG36-114 - Opticlean™ 36-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4

Carlisle RG36-114 - Opticlean™ 36-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4

Item #: WBB637631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $127.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

OptiClean™ 36-Compartment Glass Rack W/ 1 Extender - Carlisle Blue

Features:
  • Use with tumblers, white wine glasses, and other narrow bowl stems
  • Compartment size: 2-15/16" x 2-15/16"
  • Accommodates glasses up to 2-11/16" in diameter

Product Specifications

  • DESCRIPTIONGlass Rack
  • BRANDCarlisle
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES5-9/16
  • COLORCarlisle Blue
  • CASE QUANTITY4
  • CONSTRUCTIONPolypropylene
  • TRADEMARKOptiClean™
  • MANUFACTURER PART NUMBERRG36-114
  • COMPARTMENT WIDTH INCHES2-29/32
  • COMPARTMENT LENGTH INCHES2-29/32
  • OUTSIDE HEIGHT INCHES5-9/16
  • INSIDE HEIGHT INCHES4.78
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RG36-114 - Opticlean™ 36-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4

Carlisle RG36-114 - Opticlean™ 36-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4

Item #: WBB637631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top