Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle RG914 - Opticlean™ 9-Compartment Glass Rack, Carlisle Blue - Pkg Qty 6
See all 54 items in product family

Carlisle RG914 - Opticlean™ 9-Compartment Glass Rack, Carlisle Blue - Pkg Qty 6

Item #: WBB637596

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $391.14 Save up to 54%
$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
OptiClean™ 9-Compartment Glass Rack - Carlisle Blue

Features:
  • Use with large brandy snifters, grande margaritas, carafes, and other items with a wide diameter
  • Compartment size: 5-13/16" x 5-13/16"
  • Accommodates glasses up to 5-9/16" in diameter

Product Specifications

    • DESCRIPTIONGlass Rack
    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERRG914
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES4
    • COLORCarlisle Blue
    • MATERIALPolypropylene (PPY)
    • CASE QUANTITY6
    • OUTSIDE HEIGHT INCHES4
    • TRADEMARKOptiClean™
    • INSIDE HEIGHT INCHES3.2
    • LENGTH INCHES19-3/4
    • COMPARTMENT WIDTH INCHES5.83
    • COMPARTMENT LENGTH INCHES5.83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!