Pants & Overalls
Related Products
Elvex® ProChapsZ™ WELJE9133Z, Wraparound Chainsaw Chaps, Orange, 33"L Reduce Catch Points with ProChapsZ™ Hassle-Free Wear from Elvex® The 91Z Series offers two quick donning zipper, full wraparound calf protection, plus adjustable and replaceable velcro closures. Features: The outer shell is made of 1,000 Denier Cordura nylon for durability even in severe environments Two quick donning zippers - no hanging straps Adjustable and replaceable velcro thigh closures for sleek fit and reduced catch points Easy on, easy off apron-style design A zippered front pocket to store wedges ...
Are you looking for a heavy duty overall that will keep you warm and safe? Our 100™ premium cotton duck overalls can do just that. They're perfect for those who do jobs like providing road side assistance and moving snow. Shell: 100% Cotton 10 oz. Duck Premium with durable water repellent finish Lining: 100% Polyester quilted to 6 oz. polyester insulation Features: 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing Heavy duty two way zip front closure Storm facing with snap closure Two upper patch pockets Two lower slash pockets Adjustable shoulder ...
If your job site requires you to stay warm and dry this overall is the perfect fit for you. It will provide you with the warmth and comfort you need with the added benefit of being waterproof and breathable. The drop down hem allows for an extra 3" for those who need more length. Shell: 300D Ripstop 100% Polyester with PU membrane, Waterproof/Breathable 5000/5000 MVP/24hr 2 protection, antifreeze and durable water repellent finishes Lining: 100% Polyester quilted to 6 oz. polyester insulation Features: 3M™ Scotchlite™ 2"Reflective Material with 4" contrast backing Two ...
Be warm in our insulated bib during those bonus morning hours. The zip-to-the-hip two-way side zippers make putting these on over your boots and reaching into your pant pockets for whatever you need a snap. We've added a unique drop hem on the bottom cuff for tall wearers – along with our adjustable shoulder straps, these are fully customizable to fit you. Shell : 100% Cotton 12 oz. Premium Duck with durable water repellent finish Lining : Quilted 6 oz. polyester insulation Features: Heavy duty two-way brass front zipper Adjustable shoulder straps Loss-proof chest pocket with flap and ...
Comfortable flex technology makes this bib overall top of the heap in comfortable waterproof breathability. Tailor the fit to yourself with the adjustable shoulder and hip straps. Shell: Mechanical Stretch 100% Polyester with PU membrane with 5000/5000 MVP/24hr 2 protection with a durable water repellent finish Lining: 100% Polyester quilted to 6 oz. 100% polyester insulation Features: 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing Upper loss proof pocket with flap Upper pencil pockets Two slash pockets Adjustable shoulder strap Adjustable hook and ...