Take 15% off your entire order!

Offer applied at checkout

Chef Works® Black Women's Chef Pants, L - WBLK000L

Chef Works® Black Women's Chef Pants, L - WBLK000L

Item #: WBB1248423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 up to 13% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Black Women's Chef Pants, L - WBLK000L

Our Womens Chef Pants are made with 65/35 poly/cotton fabric. Our chef pants for women have an elastic waistband with drawstring, two front patch pockets and two back pockets with touch fastener flaps. These features make our womens chef pants extremely comfortable and durable.

Features:
  • 65/35 poly/cotton womens chef pants
  • 6.2 oz. fabric
  • Drawstring elastic waistband on all womens chef pants
  • Two front patch pockets
  • Two back pockets with flaps
  • Black womens chef pants come in sizes XS-3XL


Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBERWBLK000L
  • DESCRIPTIONWomen's Chef Pants
  • COLORBlack
  • SIZEL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chef Works® Women's Comfi Pants, Black, L - PW004BLKL

Item #: B1247868

Not Yet Rated

Usually ships in 2 to 5 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® Black Women's Chef Pants, L - WBLK000L

Chef Works® Black Women's Chef Pants, L - WBLK000L

Item #: WBB1248423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant