Take 15% off your entire order!

Offer applied at checkout

Top Dog 86042 6 mil Gown- Xtra Large, Green

Top Dog 86042 6 mil Gown- Xtra Large, Green

Item #: WBB2379314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$266.50 up to 4% OFF

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Top Dog 86042 6 mil Gown- Xtra Large, Green

Top Dog gowns combine the protection of sleeves and aprons into one garment. The gowns are reusable, color-coded, and FDA-compliant. They are available in Large (8603x) and Xtra Large (8504x). Pkg. Qty. 10

Product Specifications

  • BRANDTop Dog
  • MANUFACTURER PART NUMBER86042
  • MANUFACTURERS PART NUMBER86042
  • DESCRIPTION6 mil Gown- Xtra Large
  • MATERIALPolyurethane
  • COLORGreen
  • TEMPERATURE RANGE °F180 °
  • WARRANTYProduct
  • APPROVALS OR CERTIFICATIONSFDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Top Dog 86044 6 mil Gown- Xtra Large, Red

Item #: B2379316

Not Yet Rated

Usually ships in 7 to 10 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Top Dog 86042 6 mil Gown- Xtra Large, Green

Top Dog 86042 6 mil Gown- Xtra Large, Green

Item #: WBB2379314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant