Take 15% off your entire order!

Offer applied at checkout

Waring® Commerical Blender 1 Gallon, with Timer, 3 Speed, 3-3/4 HP

Waring® Commerical Blender 1 Gallon, with Timer, 3 Speed, 3-3/4 HP

Item #: WBB2397772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,140.47 up to 49% OFF

Price: $1,612.00

$268.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,612.00 or save 5% on purchase.

Quantity

Blend up to one gallon of smoothies, soups, sauces and more with the Waring® CB15T. This ultra heavy-duty blender chops, mixes and shreds large loads with a powerful 3.75 HP motor. The 3-minute countdown timer lets you start blending and then move on to another task. It automatically shuts off when done.

Product Specifications

  • BRANDWaring®
  • MANUFACTURER PART NUMBERCB15T
  • DESCRIPTIONCommerical Blender
  • TYPEHigh Volume
  • WIDTH INCHES10
  • DEPTH INCHES10
  • HEIGHT INCHES26
  • APPROVALS/CERTIFICATIONScETLus, NSF
  • WARRANTYLimited Three Year Motor
  • MADE IN THE USAY
  • HERTZ60
  • NUMBER OF SPEEDS3
  • VOLTS120
  • BLENDER CAPACITY128 Oz.
  • AMPS15
  • WEIGHT LBS.32.4
  • HORSEPOWER3-3/4
  • FOR USE WITHFood / Beverages
  • PANELSElectronic Membrane Panel With 3 Speeds, Pulse, And 3-Minute Electronic Timer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waring® Commerical Blender 1 Gallon, with Timer, Copolyester Jar BPA-Free, 3 Speed, 3-3/4 HP

Item #: B2397771

Not Yet Rated

Usually ships in 5 to 8 days

$1,192.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring® Commerical Blender 1 Gallon, with Timer, 3 Speed, 3-3/4 HP

Waring® Commerical Blender 1 Gallon, with Timer, 3 Speed, 3-3/4 HP

Item #: WBB2397772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant