Take 15% off your entire order!

Offer applied at checkout

Waring MX1050XTS - Blender Commercial Xtreme, 64 Oz. BPA-Free Copolyester Raptor Container

Waring MX1050XTS - Blender Commercial Xtreme, 64 Oz. BPA-Free Copolyester Raptor Container

Item #: WBB2017898

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $821.00

$136.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Waring MX1050XTS - Blender Commercial Xtreme, 64 Oz. BPA-Free Copolyester Raptor Container

Features
  • Heavy-duty 3.5 peak HP high-performance motor
  • The strongest motor in its class, it powers through the toughest ice and frozen fruit mixtures in seconds
  • 45,000 RPM bare motor speed
  • Super-high speed for the smoothest consistencies, with 2-speed selection
  • 64-oz. stainless steel container
  • High-performance cloverleaf jar design creates a high-power vortex, funneling food directly into the blade
  • Unbreakable, dishwasher-safe stainless steel construction
  • High-performance, high-impact stainless steel blade
  • Easily user-replaceable for servicing
  • Electronic keypad with HI, LO, OFF, and PULSE controls - simple to use and easy to clean
  • Metal-on-metal stainless steel coupling system for durability and reliability - both couplings are user-replaceable
  • Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending
  • One-piece dishwasher-safe removable jar pad
  • Optional sound enclosure easily retro-fits to base for serious noise reduction
  • Great for use in smoothie shops, coffee shops, restaurants, bars, hospitals and institutions
  • Recommended for 75+ drinks per day
  • Limited Three Year Motor and Two Year Parts and Labor Warranty

Product Specifications

  • BRANDWaring
  • MANUFACTURERS PART NUMBERMX1050XTS*
  • DESCRIPTIONCommercial Blender
  • WIDTH INCHES8-1/2
  • DEPTH INCHES8-1/4
  • HEIGHT INCHES18
  • APPROVALS OR CERTIFICATIONSNSF, cETLus
  • MADE IN THE USAYes
  • WATTS1500
  • WEIGHT LBS18.85
  • NUMBER OF SPEEDS2
  • HERTZ60
  • VOLTS120
  • BLENDER CAPACITY64 Oz.
  • AMPS12.5
  • FOR USE WITHBeverages/Frozen Drinks
  • HORSEPOWER3-1/2 Peak
  • CAPACITY OUNCES64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waring WSB70-3 - Blender Immersion Quick Stix Heavy Duty 21", Variable Speed

Item #: B2018004

Not Yet Rated

Usually ships in 5 to 8 days

$963.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring MX1050XTS - Blender Commercial Xtreme, 64 Oz. BPA-Free Copolyester Raptor Container

Waring MX1050XTS - Blender Commercial Xtreme, 64 Oz. BPA-Free Copolyester Raptor Container

Item #: WBB2017898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant