Take 15% off your entire order!

Offer applied at checkout

Waring WSB60 - Blender Immersion 16", Variable Speed

Waring WSB60 - Blender Immersion 16", Variable Speed

Item #: WBB2017983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $684.00

$114.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Waring WSB60, Blender Immersion 16", Variable Speed

Features
  • 1 HP heavy-duty motor
  • 750W variable-speed motor - 18,000 RPM on HIGH
  • 25-gallon /100-quart /100-liter capacity
  • Continuous ON feature
  • User-replaceable couplings on power pack and shaft
  • All-purpose stainless steel blade
  • Rubberized comfort grip and second handle for safe and controlled operation
  • Completely sealed 16" stainless steel shaft is easily removable and dishwasher safe
  • Universal power pack fits all shafts and whisk attachment
  • Fully NSF certified
  • Limited One Year Warranty

Product Specifications

  • BRANDWaring
  • MANUFACTURERS PART NUMBERWSB60-3
  • DESCRIPTIONImmersion Blender
  • WIDTH INCHES5
  • DEPTH INCHES5-1/2
  • HEIGHT INCHES31
  • APPROVALS OR CERTIFICATIONScETLus, NSF
  • MADE IN THE USAYes
  • WATTS750
  • WEIGHT LBS11.4
  • NUMBER OF SPEEDSVariable (18000 RPM)
  • HERTZ60
  • RPM18000
  • SHAFT LENGTH INCHES16"
  • VOLTS120
  • AMPS6.25
  • HORSEPOWER--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waring WSB65 - Blender Immersion 18", Variable Speed

Item #: B2017985

Not Yet Rated

Usually ships in 5 to 8 days

$826.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring WSB60 - Blender Immersion 16", Variable Speed

Waring WSB60 - Blender Immersion 16", Variable Speed

Item #: WBB2017983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant