Take 15% off your entire order!

Offer applied at checkout

Waring® Xtreme 1/2 Gallon Blender, Paddle Switches, BPA Free Copolyester Jar, 2 Speeds

Waring® Xtreme 1/2 Gallon Blender, Paddle Switches, BPA Free Copolyester Jar, 2 Speeds

Item #: WBB2397755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$757.26 up to 49% OFF

Price: $388.95

Save $19.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Get smooth, consistent results every time with the Waring® MX1000XTX. This heavy-duty, powerful 3-1/2 HP blender teams up with The Raptor® jar/blade assembly for maximum power and efficiency. Clearly marked paddle switch controls feature HIGH, LOW, OFF and PULSE. Blend up to 75 drinks per day. It's perfect for a busy bar, health facility, school or coffee shop.

Product Specifications

  • BRANDWaring®
  • MANUFACTURER PART NUMBERMX1000XTX
  • DESCRIPTIONCommerical Blender
  • TYPEHigh Volume
  • WIDTH INCHES8-1/2
  • DEPTH INCHES8-1/4
  • HEIGHT INCHES18
  • APPROVALS/CERTIFICATIONScTUVus, NSF
  • WARRANTYLimited Three Year Motor and Two Year Parts and Labor
  • MADE IN THE USAY
  • HERTZ60
  • NUMBER OF SPEEDS2
  • VOLTS120
  • BLENDER CAPACITY64 Oz.
  • AMPS12.5
  • WEIGHT LBS.11.71
  • FOR USE WITHFood / Beverages
  • HORSEPOWER3-1/2
  • PANELSPaddle Switches With High, Low And Pulse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waring® Xtreme 1/2 Gallon Blender, Electronic Keypad, BPA Free Copolyester Jar, 2 Speeds

Item #: B2397757

Not Yet Rated

Usually ships in 5 to 8 days

$388.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring® Xtreme 1/2 Gallon Blender, Paddle Switches, BPA Free Copolyester Jar, 2 Speeds

Waring® Xtreme 1/2 Gallon Blender, Paddle Switches, BPA Free Copolyester Jar, 2 Speeds

Item #: WBB2397755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant