take 10% off our everday low prices!

Offer applied at final checkout

Lamber 01FEKS, Free Standing Dishwasher, Gravity Drain, 208-240V

TABLES AND OPTIONS NOT INCLUDED

Lamber 01FEKS, Free Standing Dishwasher, Gravity Drain, 208-240V

Item #: WBB1103608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,204.85 up to 26% OFF

Price: $5,347.00

$891.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,347.00 or save 3% on purchase.

Quantity

Popular item in this category

Lamber 01FEKDPS, Standby Dishwasher, Drain Pump Included, 208-240V

Usually ships in 7 to 10 days

Not Yet Rated

$5,700.00

Customers Also Viewed

Lamber 01FEKS, Free Standing Dishwasher, Gravity Drain

The environmental choice. If you are looking for one of the most dependable, cost efficient and highest quality line of ware washing equipment, Lamber's array of products is the sure choice. All models are constructed of AISI 304 18/10 stainless steel inside and out. Standard features include stainless steel wash and rinse arms (top & bottom), high temperature boosters (no sanitizers required), easy to use digital controls and water consumption as low as 1/2 gallon of water per cycle on most models (providing enormous savings on soap and rinse costs). Includes: 1 general basket, 2 baskets for dishes and 2 cutlery containers Hard wire required

Product Specifications

  • BRANDLamber
  • MANUFACTURER PART NUMBER01FEKS
  • DESCRIPTIONFree Standing Dishwasher
  • WIDTH INCHES23-11/16
  • HEIGHT INCHES53-29/32
  • APPROVALS OR CERTIFICATIONScULus, UL, NSF 4
  • PARTS/LABOR WARRANTY1 Year
  • WATTS6650
  • CYCLE TIME2, 3 and 4 Minutes
  • WEIGHT LBS178.5
  • CAPACITY30/20/15 Baskets/Hour
  • RACK/BASKET SIZE20"x 20"
  • APPLICATIONCommercial
  • VOLTS208-240
  • AMPS34
  • LENGTH INCHES25-19/32
  • TEMPERATURE RANGE180°F Wash-195°F Rinse
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lamber 01FEKS, Free Standing Dishwasher, Gravity Drain, 208-240V

Lamber 01FEKS, Free Standing Dishwasher, Gravity Drain, 208-240V

Item #: WBB1103608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top