Fryers
Brand
Free Shipping
Certifications
Length
Voltage
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Features: 60-inch wide oven frame is fully MIG welded for durability Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Ten open top burners, each burner is 30,000 BTU/hr. with lift-off burner heads Shrouded flash tube pilot system (one pilot per two burners) Extra deep pull out crumb tray with welded corners to contain liquids Left oven: 23,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back only Right oven: 35,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back and ...
Features: Stainless steel front, top and sides Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack Standing pilot ignition system Removable full-width spillage pan for easy cleaning 3/4 in. top gas connection and gas pressure regulator Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor ...
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...