Take 15% off your entire order!

Offer applied at checkout

Vollrath, Mirage Fajita Cast Iron Pan Heater, 59500F, 14" X 15-1/2" X 3"

Vollrath, Mirage Fajita Cast Iron Pan Heater, 59500F, 14" X 15-1/2" X 3"

Item #: WBB1225614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $686.00

$114.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $686.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Vollrath, Mirage Fajita Cast Iron Pan Heater, 59500F, 14" X 15-1/2" X 3"

Features:
  • Simple one-touch operation produces perfect results in record time, every time
  • Ranges will work with the two standard fajita pan styles and will heat room temperature pans to proper sizzle temperatures*
  • Ultra Fajita Heater - Three PreSets-Setting 1: 80 seconds, 450-550°F-Setting 2: 30 Seconds, 300-350°F-Setting 3: 60 Seconds, 400-500°F-3000-3500 watts power
  • Mirage - Single PreSet -59500F - Heat: 120 Seconds, 450-550°F-59510F - Heat: 140 Seconds, 450-550°F-1440-1800 watts power
  • *Note: These units are specifically designed for heating skillets to sizzle temperatures from room temperature, where the skillets are heated, then finished foods are plated and oil/water is added to create the fajita sizzle effect. They are not designed for use in other applications or to directly cook the food.
  • Made in the USA

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER59500F
  • DESCRIPTIONMirage Fajita Cast Iron Pan Heater
  • WIDTH INCHES14
  • HEIGHT INCHES3
  • APPROVALS OR CERTIFICATIONSNSF|UL|FCC
  • DIMENSIONS INCHES14 x 15 1/2 x 3
  • SYMBOLSMade in USA
  • VOLTS120
  • AMPS15
  • PACKAGE QUANTITY1
  • LENGTH INCHES15-1/2
  • STYLECountertop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Vollrath, Mirage Fajita Cast Iron Pan Heater, 59510F, 14" X 15-1/2" X 3", For Canadian Use

Item #: B1225630

Not Yet Rated

Usually ships in 5 to 8 days

$750.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Mirage Fajita Cast Iron Pan Heater, 59500F, 14" X 15-1/2" X 3"

Vollrath, Mirage Fajita Cast Iron Pan Heater, 59500F, 14" X 15-1/2" X 3"

Item #: WBB1225614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant