Take 15% off your entire order!

Offer applied at checkout

Eurodib Meat Grinder, 264 Lbs Per Hour 110V - HM-12N

Eurodib Meat Grinder, 264 Lbs Per Hour 110V - HM-12N

Item #: WBB1103636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$900.00 up to 33% OFF

Price: $604.00

$100.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $604.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Eurodib Meat Grinder, 264 Lbs Per Hour 110V - HM-12N

Maximum safety guaranteed when using, cleaning and servicing. Made of anodized aluminum alloy and stainless steel. Acid, salt and rust resistant. The components are robust, stable and structured. The appliance can be easily stripped. Easy to handle. Waterproof and emergency stop switch.

Product Specifications

  • BRANDEurodib
  • MANUFACTURERS PART NUMBERHM-12N
  • DESCRIPTION#12 Electric Meat Grinder
  • WIDTH INCHES32-1/2
  • DEPTH INCHES76-3/4
  • HEIGHT INCHES68
  • COLORSilver
  • APPROVALS OR CERTIFICATIONScETLus, ETL Sanitation Listed
  • HORSEPOWER1
  • VOLTS110
  • LIMITED WARRANTYOne Year Manufacturer's Warranty
  • OUTPUT264 lbs/hr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Weston Pro Series™ 10-2201-W #22 Meat Grinder - 1 1/2 HP

Item #: B2229864

Not Yet Rated

Usually ships in 3 to 6 days

$599.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eurodib Meat Grinder, 264 Lbs Per Hour 110V - HM-12N

Eurodib Meat Grinder, 264 Lbs Per Hour 110V - HM-12N

Item #: WBB1103636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant