+

$970.00 up to 23% OFF
Price: $748.95
Customers Also Viewed
- Our Most Powerful, Quietest Available 1.3HP high efficiency DC motor is desgined to run longer and delivers optimum torque with less head build-up. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound.
- Large Capacity easily mixes with up to 14 cups flour, 13 dozen cookies or knead dough for 8-1/4 loaves of bread in a single bowl.
- Our Most Efficient advanced feedback control communicates in micro seconds to the motor to ensure optimal power is delivered to the bowl. High performance ASF - Advanced sensory feedback (15,000x per second). Brushed stainless steel bowl with commercial "J" style handle.
- Speed Control Protection built-in safety feature reduces the risk of accidentally turning on the mixer when wiping it clean.
- Mixer Comes With dishwasher safe 8 Qt. stainless steel bowl, stainless steel beater, dough hook, and 11 wire elliptical whip.
Product Specifications
- BRANDKitchenAid
- MANUFACTURERS PART NUMBERKSM8990DP
- WIDTH INCHES13-1/4
- DEPTH INCHES14-5/8
- HEIGHT INCHES16-1/2
- COLORDark Pewter
- APPROVALS OR CERTIFICATIONSNSF, UL, cUL
- WATTS500
- WEIGHT LBS31
- HORSEPOWER1.3
- VOLTAGE115
- CAPACITY QUARTS8
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ALANA
Date: January 14, 2021
There are 1 questions and 1 answer for this product.
-
I currently have a 6 qt. kitchenaid mixer. It has a function of automatically turning off the motor when it gets overheated. Does the 8 qt mixer have the same function?:
Question Asked By: Suzanne, May 01, 2015
Answer This Question
Question Answered By:
-
Product Expert, May 01, 2015
The 8 qt commercial mixer does have an "Auto-Reset" Motor Protection function.
-

Winco PSD-14 Scraper 500?F Heat Resistant, 14"L, Siliconee - Pkg Qty 12
Item #: B1357693
Not Yet Rated
$45.60
You might be interested in this similar product
KitchenAid® KSM8990WH Commercial 8 Qt. Bowl Mixer, White
Item #: 242930
Not Yet Rated
Free Shipping
Out of stock, expected on or around 04/01/2021
$748.95
compare items
KitchenAid® KSM8990DP Commercial 8 Qt. Bowl Mixer, Dark Pewter
$748.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories