Take 15% off your entire order!

Offer applied at checkout

Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Black - 6301-30

Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Black - 6301-30

Item #: WBB1016126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $532.40

$88.73 / month suggested monthly payments with 6 mo. special financing on the purchase of $532.40 or save 5% on purchase.

Quantity

Customers Also Viewed

Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Black - 6301-30

Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.

Product Specifications

  • BRANDNemco®
  • MANUFACTURER PART NUMBER6301-30
  • DESCRIPTIONHeat Shelf
  • TYPEStainless Steel w/ Black Sides
  • WIDTH INCHES30
  • DEPTH INCHES20
  • HEIGHT INCHES2-1/4
  • APPROVALS OR CERTIFICATIONSNSF, ETL
  • WATTS425
  • WEIGHT LBS17
  • ELECTRIC CONNECTIONNEMA 5-15P
  • VOLTS120
  • AMPS3.5
  • PACKAGE QUANTITY1
  • TEMPERATURE RANGE90°F - 220°F
  • LIMITED WARRANTY1 Year Parts & Labor
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Nemco® Heat Shelf, 24"W x 20"D x 2-1/4"H Black - 6301-24

Item #: B1016149

Not Yet Rated

Usually ships in 5 to 8 days

$495.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Black - 6301-30

Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Black - 6301-30

Item #: WBB1016126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant