Nemco 6805- 3 Slice Conveyor Toaster, 1,000 Slices Per Hour, 220V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Nemco 6805- 3 Slice Conveyor Toaster, 1,000 Slices Per Hour, 220V

Item #: WBB1372469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,242.00
Product Information
Warranty
Customer Review
Product Q&A
Nemco 6805- 3 Slice Conveyor Toaster, 1,000 Slices Per Hour, 220V

Set it up and let it run. Nothing delivers better toasting perfection, with less maintenance hassle, than the Nemco Conveyor Toaster. Simple design features ensure outstanding performance and no wasted energy. Nemco's proprietary element pattern provides consistent toasting, left to right, across the entire conveyor. The convenient 4-position rotary switch lets you choose from toasting on one side, toasting on both sides, standby mode or off. The 6805 has a 1,000 piece capacity per hour.

Features:
  • Black powder coat top
  • Stainless steel body with louvers
  • Nickel-plated wire front-load chute
  • 2-1/2" adjustable legs
  • 4-position rotary switch
  • Removable crumb tray
  • Made in the U.S.A.
  • NSF and ETL listed

Product Specifications

    • BRANDNemco®
    • MANUFACTURERS PART NUMBER6805
    • DESCRIPTION3 Slice Conveyor Toaster
    • WIDTH INCHES19
    • DEPTH INCHES18
    • HEIGHT INCHES15
    • APPROVALS OR CERTIFICATIONSNSF, ETL, cETL
    • WEIGHT LBS.35
    • WATTS3600
    • POWER CORD LENGTH INCHES66
    • TOP FINISHBlack Powder Coat
    • BODY FINISHStainless Steel
    • AMPS16.3
    • VOLTS220
    • CAPACITY PER HOUR1,000 Pieces

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed