
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Eurodib/Orved 6" x 12" Cooking Vacuum Bags, 80 Microns
Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Cooking Vacuum Bags are made for chamber machines and may be cooked in boiling water or microwave. Bags withstand temperatures of up to 240°F. Bags measure 6" x 12". Sold in case quantities of 100.
Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Cooking Vacuum Bags are made for chamber machines and may be cooked in boiling water or microwave. Bags withstand temperatures of up to 240°F. Bags measure 6" x 12". Sold in case quantities of 100.
Product Specifications
- BRANDOrved
- MANUFACTURERS PART NUMBERSCB80-2
- WIDTH INCHES6
- HEIGHT INCHES12
- COLORClear
- LENGTH INCHES12
- MIL3
- MICRONS80
- PACKAGE QUANTITY100 Bags/Case
- CONSTRUCTIONPlastic
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Eurodib/ Orved - 6 x 8 Cooking Vacuum Bags (80 Microns)
Item #: B283993
Not Yet Rated
Usually ships in 7 to 10 days
$11.75

Eurodib/ Orved - 6 x 12 Cooking Vacuum Bags (80 Microns)
$16.5
- Product Information
- Customer Review
- Product Q&A