discount codeFree shipping over 300

Applied at checkout

Carlisle SS10502 - Caddy W/5 Ea 1-1/4 Pint Containers/Lids 19-3/4", 7-1/4", 4-1/4", White

Carlisle SS10502 - Caddy W/5 Ea 1-1/4 Pint Containers/Lids 19-3/4", 7-1/4", 4-1/4", White

Item #: WBB632391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.73 up to 42% OFF

Price: $87.95

Quantity

Popular item in this category

Carlisle PS601200 - Spout Assortment Pack, Spout And Neck

Usually ships in 3 to 6 days

Not Yet Rated

$92.95

Customers Also Viewed

Caddy w/5 ea 1-1/4 Pint Containers/Lids 19-3/4", 7-1/4", 4-1/4" - White

Features:

  • Keyhole slots make installation and cleaning easy; mounts to bar sink w/screws provided or Use optional Hanger Straps for Use on sinks or rails
  • Perfect for all bar condiments; cherries and olives to lime and lemon wedges
  • Includes caddy and individual containers

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERSS10502
  • DESCRIPTIONCondiment Caddy
  • COLOR FINISHWhite
  • WIDTH INCHES7-1/4
  • DEPTH INCHES19-3/4
  • HEIGHT INCHES4-1/4
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPolypropylene (PPY)
  • NUMBER OF COMPARTMENTS5
  • COMPARTMENT SIZE1.25 Pint
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SS10502 - Caddy W/5 Ea 1-1/4 Pint Containers/Lids 19-3/4", 7-1/4", 4-1/4", White

Carlisle SS10502 - Caddy W/5 Ea 1-1/4 Pint Containers/Lids 19-3/4", 7-1/4", 4-1/4", White

Item #: WBB632391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top