Mind Reader Coffee Condiment Organizer w/ 11 Compartments, 18-1/4"W x 6-5/8"D x 9-3/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Add to the clean, modern design of your breakroom with a convenient coffee condiment organizer. This HIPS Plastic organizer's 11 compartments provide plenty of space for all of your serving essentials, including sugar, cups, stirrers, napkins, creamers and single-serve coffee pods. One-piece condiment organizer is made from a tough and safe plastic that will stand the test of time. This unit is easy to clean, so it stays attractive for a long time to come. Holds up to 300 cups. Perfect for offices with 100 employees or fewer.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 6-5/8 in |
| Height | 9-3/4 in |
| Dimensions | 18-1/4"W x 6-5/8"D x 9-3/4"H, in |
Product Details
| Type | Coffee Condiment Station |
| Made in the USA | No |
| Material | Plastic |
| Number of Compartments | 11 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | COMORGBLK |
| Brand | Mind Reader |